Shop MARATHON
Create Account
LEESON 1/2 HP 1800 RPM 56Z Single Phase 115V Motor - H905 General Purpose
- Mfr # MH905
- Zoro # G623932242
product price:Â
$
349.99
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
- MH905
- Zoro #
- G623932242
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon LEESON 1/2 HP (0.500) split-phase general purpose motor, 1725 RPM, 56Z frame with 6.5 in diameter and ODP open drip proof enclosure. Single-phase 115 V, reversible rotation, rigid base mounting, rolled steel construction, single shaft, 8.1 A; cross-referenced to GE 5KH36JNA769. Supplier stock PEM-MH905.