Shop MARATHON
Create Account
S022 General Purpose Motor - 1/2 HP, 1800 RPM, 56C Frame, Single Phase, 11A
- Mfr # MS022
- Zoro # G023930916
product price:Â
$
376.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS022
- Zoro #
- G023930916
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/2 HP (0.500) split-phase general purpose motor, 1725 RPM, 115V single-phase with reversible rotation and 9.2 A full-load amperage. Frame 56, 6.5-inch diameter, open drip proof (ODP) enclosure, rigid base mounting and single shaft; rolled steel construction, 19 lb weight. Supplier Stock No PEM-MS022; cross refs GRAINGER/DAYTON 5K433, MARATHON 56S17D2046.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.