LEESON 1/3 HP 1200 RPM 56 Frame TEAO WB Motor - K1487 Transformer Cooling
- Mfr # MK1487
- Zoro # G323932689
product price:Â
$
992.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK1487
- Zoro #
- G323932689
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon transformer cooling motor (PEM-MK1487) 1/3 HP, 1140 RPM, three-phase 200-230/460V with Frame 56 and 6.5 in diameter, TENV totally enclosed non-ventilated design and rigid base mounting. Features reversible rotation, automatic overload protection, single shaft, 2.1-2.0/1.0 A ratings, rolled steel construction; cross-reference GE 5K43JG5152X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.