Shop MARATHON
Create Account
LEESON 1/20 HP 1800 RPM 48Z CX TE Motor - PG240 Transformer Cooling Motor
- Mfr # MPG240
- Zoro # G323931576
product price:Â
$
747.99
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
- MPG240
- Zoro #
- G323931576
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MPG240 transformer cooling motor, PSC design, 1/20 HP (.050), 1625 RPM, single-phase with 115/200-230 V and amperage 1.5 / 0.7-0.8 A, reversible rotation and automatic overload protection. 48Z frame, 5.6-inch diameter, TENV (totally enclosed non-ventilated) rolled steel construction with rigid base mounting; shipping dims 13 in x 7 in x 10 in, 13 lb.