Shop CENTURY
Create Account
C723A Transformer Cooling Motor 1/3 HP 1140 RPM 48Z CX 20
- Mfr # UC723
- Zoro # G223931720
product price:Â
$
653.99
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
- UC723
- Zoro #
- G223931720
- UPC #
- -
- Country of Origin
- Unknown
Description
Century C723A 1/3 HP PSC transformer cooling motor, 1140 RPM, 48Y frame with 5.6 in diameter and TEAO (Totally Enclosed Air Over) enclosure for air-over duty. Single-phase 208-230V reversible motor with auto overload, ball bearings, rolled steel rigid base, keyed 0.625 in shaft with 3.00 in extension, 1.4/1.7 A, insulation class B, CE/CSA/UL recognized (Supplier Stock No PEM-UC723).