Shop CENTURY
Create Account
C724A Transformer Cooling Motor - Replacement Cooling Fan Motor
- Mfr # UC724
- Zoro # G123931745
product price:Â
$
769.99
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
- UC724
- Zoro #
- G123931745
- UPC #
- -
- Country of Origin
- Unknown
Description
Century C724A transformer cooling motor (Supplier Stock No. PEM-UC724) is a 1/2 HP PSC single-phase TEAO unit delivering 1725 RPM at 208-230 V with reversible rotation. Frame 48Y rolled-steel housing, rigid-base mount, ball bearings front and rear, keyed 0.625 in x 3.000 in shaft, 2.5/3.3 A, Class B insulation, CE/CSA/UL-recognized.