Shop MARATHON
See all product information
Create Account
LEESON 2,1800 145T TEFC Motor - E2107 General Purpose
- Mfr # ME2107
- Zoro # G423932190
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Nameplate RPM
1,745 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME2107
- Zoro #
- G423932190
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 145T
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,745 RPM
- HP
- 2
Description
Marathon LEESON 2 HP general-purpose motor (Supplier Stock No: PEM-ME2107) with a 145T frame and TEFC (Totally Enclosed Fan Cooled) enclosure, three-phase design delivering 1745 RPM at 230/460 V and 5.8/2.9 A. Reversible rotation, rigid base mounting, rolled steel construction and single shaft make it suitable for a wide range of industrial applications; cross-references: MARATHON 145TTFR16035, 145TTFR4027.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.