Shop MARATHON
See all product information
Create Account
D111 General Purpose 1/2 HP 1800 RPM DP 56 Motor
- Mfr # MD111
- Zoro # G823932103
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD111
- Zoro #
- G823932103
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 0.5
Description
Marathon PEM-MD111 general purpose Cap Start motor, 1/2 HP (.500) at 1725 RPM, 56 frame with 6.5 in diameter and ODP (Open Drip Proof) enclosure; single-phase 115/230V with 7.2/3.6 A, reversible rotation, automatic overload, resilient base mounting, rolled steel construction and single shaft. Cross reference: Marathon 56C17D2079.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.