Shop MARATHON
See all product information
Create Account
LEESON 3/4 HP General Purpose Motor 145T ODP 900 RPM
- Mfr # MH181
- Zoro # G823931861
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
850 RPM
Frame
145T
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH181
- Zoro #
- G823931861
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 850 RPM
- Frame
- 145T
- No. of Speeds
- 1
- HP
- 0.75
Description
Marathon LEESON 3/4 HP (0.750) three-phase motor, model 145T (MARATHON 145TTDR5401, Supplier PEM-MH181), 850 RPM, 230/460 V, 4.0/2.0 A, open drip proof (ODP) enclosure. Rigid-base rolled steel frame with single shaft, reversible rotation (REV) and no overload device, designed for general-purpose industrial applications requiring a durable 145T motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.