Shop MARATHON

Metric Motor, 112M, Rigid Base

  • Mfr # TCA0042AE211GAA009
  • Zoro # G8662462

product price: 
$
760.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
5 1/2
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
112M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0042AE211GAA009
Zoro #
G8662462
UPC #
-
Country of Origin
India
Item
Metric Motor
Motor Design
Three-Phase
HP
5 1/2
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
112M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
13.8/6.9 A
Max. Ambient Temp.
40 Degrees C
kW
4.0
Nominal Efficiency
91.7 %
Nameplate RPM
1,765 RPM
CC Number
CC003A
Standards
CE, UL Recognized
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Frame Material
Cast Iron
Motor Application
General Purpose
Duty
Continuous
Hz
50/60 Hz
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Phase
Three
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
NEMA Design
N
Weight
125 11/16 lb
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Bearing Type
Ball
Frequency
60/50 Hz
Number of Speeds
1
Full Load Current @ 60 Hz
13.8/6.9 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
NEMA Design Class
N
Manufacturers Warranty
1 yr
Ambient Temperature - Maximum
40 Degrees C
Product Type
Metric Motor
Nameplate RPM @ 60 Hz
1,765 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
5 1/2 hp

Dimensions

Shaft Length
60 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
28 mm
Overall Length
399 mm
Length Less Shaft
339 mm
Frame Size
112M
Shaft Diameter
28 mm
Wire Rope Length
399 mm
Length
399 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 1/2 HP, 4.0 kW, Nameplate RPM 1765 rpm, Frame 112M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 13.8/6.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.