Shop MARATHON

Metric Motor, 132S, Rigid Base

  • Mfr # TCA0033AE211GAA009
  • Zoro # G8661954

product price: 
$
1,363.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
4
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
132S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0033AE211GAA009
Zoro #
G8661954
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
38 mm
Manufacturers Warranty Length
1 yr
Shaft Length
80 mm
Overall Length
465 mm
Length Less Shaft
385 mm
Shaft Diameter
38 mm
Frame Size
132S
Wire Rope Length
465 mm
Length
465 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
4
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
132S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
11.6/5.8 A
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
kW
3.0
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
89.5 %
Motor Service Factor
1.15
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
50/60 Hz
Motor Bearings
Ball
Nameplate RPM
1180 rpm
Motor Frame Material
Cast Iron
Ins. Class
F
CC Number
CC003A
Standards
CE, UL Recognized
Motor Mounting Position
Horizontal
Weight
167 19/32 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
No. of Speeds
1
Inverter Rated
Yes
NEMA Design
N
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
3,565 RPM
Product Type
Metric Motor
Insulation Class
F
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
N
Manufacturers Warranty
1 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Frequency
60/50 Hz
Bearing Type
Ball
Frame Material
Cast Iron
Full Load Current @ 60 Hz
11.6/5.8 A
Application
General Purpose
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
230/460V AC

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 4 HP, 3.0 kW, Nameplate RPM 1180 rpm, Frame 132S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 11.6/5.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.