Shop MARATHON

Metric Motor, 112M, Rigid Base

  • Mfr # TCA0042AP211GAA009
  • Zoro # G8661990

product price: 
$
757.99
/ea
Sold in multiples of 2 for $1,515.98
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
5 1/2
RPM Range
1701-1800
Voltage
575V AC
Frame
112M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0042AP211GAA009
Zoro #
G8661990
UPC #
-
Country of Origin
India
Item
Metric Motor
Motor Design
Three-Phase
HP
5 1/2
RPM Range
1701-1800
Voltage
575V AC
Frame
112M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
5.5 A
CC Number
CC003A
Hz
60 Hz
Ins. Class
F
Phase
Three
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Motor Application
General Purpose
Voltage Compatibility
575V AC
Nominal Efficiency
91.7 %
Standards
CE, UL Recognized
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nameplate RPM
1,765 RPM
kW
4.0
Motor Service Factor
1.15
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Weight
125 11/16 lb
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Inverter Rated
Yes
NEMA Design
N
Inverter Rating
Inverter Rated
Manufacturers Warranty
1 yr
Frame Material
Cast Iron
Application
General Purpose
Frequency
60 Hz
Full Load Current @ 60 Hz
5.5 A
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Mounting Position
Horizontal
Product Type
Metric Motor
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 60 Hz
5 1/2 hp
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
1,750 RPM

Dimensions

Shaft Length
60 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
28 mm
Length Less Shaft
339 mm
Overall Length
399 mm
Frame Size
112M
Shaft Diameter
28 mm
Wire Rope Length
399 mm
Length
399 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 1/2 HP, 4.0 kW, Nameplate RPM 1765 rpm, Frame 112M, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 5.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.