Metric Motor, 225M, Rigid Base

  • Mfr # TCA0451AE211GAA009
  • Zoro # G8662252
product price: 
$
9,684.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
60
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
225M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0451AE211GAA009
Zoro #
G8662252
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Shaft Dia.
55 mm
Overall Length
832 mm
Length Less Shaft
722 mm
Frame Size
225M
Shaft Diameter
55 mm
Wire Rope Length
832 mm
Length
832 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
60
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
225M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
138.0/69.0 A
Nominal Efficiency
93.6 %
Phase
Three
Nameplate RPM
3575 rpm
Hz
50/60 Hz
Standards
CE, UL Recognized
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Bearings
Ball
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
kW
45.0
Motor Application
General Purpose
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Frame Material
Cast Iron
RPM @ 50Hz
3575 rpm
Duty Cycle
Continuous
Weight
895 3/32 lb
HP @ 50Hz
60
Inverter Rated
Yes
Voltage @ 50Hz
200/400
Motor Mounting Position
Horizontal
Service Factor @ 50Hz
1.15
No. of Speeds
1
Full Load Amps @ 50Hz
132.0/66.0 A
Usable @ 208V
Not Usable at 208V
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 50 Hz
132.0/66.0 A
Nameplate Service Factor @ 50 Hz
1.15
Mounting Position
Horizontal
Manufacturers Warranty
1 yr
Nameplate Horsepower @ 50 Hz
60 hp
NEMA Design Class
N
Insulation Class
F
Full Load Current @ 60 Hz
138.0/69.0 A
Bearing Type
Ball
Product Type
General Purpose Motor
Number of Speeds
1
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,431 RPM

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, 45.0 kW, Nameplate RPM 3575 rpm, Frame 225M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 138.0/69.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600

Ratings & reviews