Shop MARATHON

Metric Motor, 132S, Rigid Base

  • Mfr # TCA5P52AE211GAA009
  • Zoro # G8662060

product price: 
$
1,122.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
132S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA5P52AE211GAA009
Zoro #
G8662060
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
80 mm
Shaft Dia.
38 mm
Length Less Shaft
385 mm
Overall Length
465 mm
Shaft Diameter
38 mm
Frame Size
132S
Wire Rope Length
465 mm
Length
465 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
7 1/2
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
132S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
19.6/9.8 A
Nominal Efficiency
91.7 %
Motor Frame Material
Cast Iron
Hz
50/60 Hz
kW
5.5
Motor Service Factor
1.15
Motor Application
General Purpose
Phase
Three
Ins. Class
F
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Bearings
Ball
Standards
CE, UL Recognized
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1775 rpm
Voltage @ 50Hz
230/460
Service Factor @ 50Hz
1.15
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
HP @ 50Hz
7 1/2 hp
NEMA Design
N
RPM @ 50Hz
1775 rpm
Duty Cycle
Continuous
Full Load Amps @ 50Hz
19.6/9.8 A
Weight
202 25/32 lb
Motor Mounting Position
Horizontal
No. of Speeds
1
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Nameplate Horsepower @ 50 Hz
7 1/2 hp
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1.15
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,780 RPM
Number of Speeds
1
Frame Material
Cast Iron
Full Load Current @ 50 Hz
19.6/9.8 A
Application
General Purpose
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Full Load Current @ 60 Hz
19.6/9.8 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, 5.5 kW, Nameplate RPM 1775 rpm, Frame 132S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 19.6/9.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.