Shop MARATHON

Metric Motor, 160L, Rigid Base

  • Mfr # TCA0113AE211GAA009
  • Zoro # G8661455

product price: 
$
3,345.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
15
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
160L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0113AE211GAA009
Zoro #
G8661455
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
15
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
160L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
38.0/19.1 A
Nameplate RPM
1,180 RPM
Hz
50/60 Hz
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Bearings
Ball
Motor Application
General Purpose
CC Number
CC003A
Nominal Efficiency
91.7 %
Motor Service Factor
1.15
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Standards
CE, UL Recognized
Duty
Continuous
kW
11.0
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Inverter Rated
Yes
Weight
379 3/16 lb
No. of Speeds
1
NEMA Design
N
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
1,785 RPM
Number of Speeds
1
Full Load Current @ 60 Hz
38.0/19.1 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Product Type
General Purpose Motor
Insulation Class
F
Frequency
60/50 Hz
Nameplate Voltage @ 50 Hz
200/400V AC
Bearing Type
Ball
NEMA Design Class
N
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
1 yr
Nameplate Horsepower @ 60 Hz
15 hp
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,180 RPM

Dimensions

Shaft Length
110 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
42 mm
Length Less Shaft
556 mm
Overall Length
666 mm
Frame Size
160L
Shaft Diameter
42 mm
Wire Rope Length
666 mm
Length
666 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, 11.0 kW, Nameplate RPM 1180 rpm, Frame 160L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 38.0/19.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.