Shop MARATHON

Metric Motor, 132S, Rigid Base

  • Mfr # TCA7P51AE211GAA009
  • Zoro # G8662261

product price: 
$
1,435.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
10
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
132S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA7P51AE211GAA009
Zoro #
G8662261
UPC #
-
Country of Origin
India
Item
Metric Motor
Motor Design
Three-Phase
HP
10
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
132S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
23.8/11.9 A
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
90.2 %
kW
7.5
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,540 RPM
Standards
CE, UL Recognized
Phase
Three
Motor Application
General Purpose
Hz
50/60 Hz
Motor Bearings
Ball
CC Number
CC003A
Motor Service Factor
1.15
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Ins. Class
F
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3540 rpm
Motor Mounting Position
Horizontal
NEMA Design
N
Weight
187 3/8 lb
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
HP @ 50Hz
10 hp
Voltage @ 50Hz
200/400
Usable @ 208V
Not Usable at 208V
Inverter Rated
Yes
Full Load Amps @ 50Hz
21.0/10.5 A
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Full Load Current @ 60 Hz
23.8/11.9 A
Nameplate Service Factor @ 50 Hz
1.15
Product Type
Metric Motor
Nameplate Horsepower @ 50 Hz
10 hp
Insulation Class
F
Frame Material
Cast Iron
Frequency
60/50 Hz
NEMA Design Class
N
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Manufacturers Warranty
1 yr
Full Load Current @ 50 Hz
21.0/10.5 A
Nameplate Voltage @ 50 Hz
200/400V AC
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
3,550 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
10 hp
Nameplate RPM @ 60 Hz
3,540 RPM

Dimensions

Shaft Length
80 mm
Shaft Dia.
38 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
385 mm
Overall Length
465 mm
Shaft Diameter
38 mm
Frame Size
132S
Wire Rope Length
465 mm
Length
465 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, 7.5 kW, Nameplate RPM 3,540, Frame 132S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 23.8/11.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600, CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.