Shop MARATHON

Metric Motor, 160M, Rigid Base

  • Mfr # TCA0151AE211GAA009
  • Zoro # G8661701

product price: 
$
2,774.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
20
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
160M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0151AE211GAA009
Zoro #
G8661701
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
20
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
160M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
45.5/22.8 A
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
CC Number
CC003A
Phase
Three
Ins. Class
F
Hz
50/60 Hz
kW
15.0
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Nameplate RPM
3,540 RPM
Standards
CE, UL Recognized
Nominal Efficiency
91 %
Motor Application
General Purpose
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Weight
321 7/8 lb
Inverter Rated
Yes
NEMA Design
N
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Bearing Type
Ball
Full Load Current @ 60 Hz
45.5/22.8 A
Frame Material
Cast Iron
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
230/460V AC
Nameplate RPM @ 50 Hz
1,785 RPM
Frequency
60/50 Hz
Manufacturers Warranty
1 yr
Application
General Purpose
Mounting Position
Horizontal
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
N
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 60 Hz
3,540 RPM
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Length
110 mm
Shaft Dia.
42 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
512 mm
Overall Length
622 mm
Frame Size
160M
Shaft Diameter
42 mm
Wire Rope Length
622 mm
Length
622 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, 15.0 kW, Nameplate RPM 3,540, Frame 160M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 45.5/22.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.