Metric Motor, 160L, Rigid Base

  • Mfr # TCA0152AE211GAA009
  • Zoro # G8661412
product price: 
$
2,140.38
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
20
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
160L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0152AE211GAA009
Zoro #
G8661412
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Shaft Dia.
42 mm
Overall Length
666 mm
Length Less Shaft
556 mm
Frame Size
160L
Shaft Diameter
42 mm
Wire Rope Length
666 mm
Length
666 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
20
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
160L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
50.0/25.1 A
Phase
Three
Nameplate RPM
1775 rpm
Motor Application
General Purpose
Motor Frame Material
Cast Iron
Hz
50/60 Hz
Motor Service Factor
1.15
Ins. Class
F
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nominal Efficiency
93 %
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
kW
15.0
Standards
CE, UL Recognized
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
Weight
359 3/8 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
No. of Speeds
1
NEMA Design
N
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
3,575 RPM
Number of Speeds
1
Application
General Purpose
Manufacturers Warranty
1 yr
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60/50 Hz
Frame Material
Cast Iron
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Bearing Type
Ball
Full Load Current @ 60 Hz
50.0/25.1 A
NEMA Design Class
N
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
200/400V AC
Insulation Class
F

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, 15.0 kW, Nameplate RPM 1775 rpm, Frame 160L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 50.0/25.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1701-1800

Ratings & reviews