Metric Motor, 160M, Rigid Base

  • Mfr # TCA0112AE211GAA009
  • Zoro # G8661850
product price: 
$
1,821.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
15
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
160M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0112AE211GAA009
Zoro #
G8661850
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
42 mm
Shaft Length
110 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
512 mm
Overall Length
622 mm
Frame Size
160M
Shaft Diameter
42 mm
Wire Rope Length
622 mm
Length
622 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
15
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
160M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
37.5/18.7 A
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Motor Application
General Purpose
Standards
CE, UL Recognized
Phase
Three
Duty
Continuous
kW
11.0
Nominal Efficiency
92.4 %
Ins. Class
F
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1775 rpm
Hz
50/60 Hz
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Frame Material
Cast Iron
No. of Speeds
1
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Weight
326 9/32 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Insulation Class
F
Number of Speeds
1
Full Load Current @ 60 Hz
37.5/18.7 A
Ambient Temperature - Maximum
40 Degrees C
Frequency
60/50 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
3,575 RPM
NEMA Design Class
N
Mounting Position
Horizontal
Application
General Purpose
Bearing Type
Ball
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
230/460V AC
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, 11.0 kW, Nameplate RPM 1775 rpm, Frame 160M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 37.5/18.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, Continuous Duty, 1701-1800

Ratings & reviews