Metric Motor, 200L, Rigid Base

  • Mfr # TCA0302AE211GAA009
  • Zoro # G8661753
product price: 
$
4,457.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
40
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
200L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0302AE211GAA009
Zoro #
G8661753
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
55 mm
Shaft Length
110 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
659 mm
Overall Length
769 mm
Shaft Diameter
55 mm
Frame Size
200L
Wire Rope Length
769 mm
Length
769 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
40
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
200L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
94.0/47.0 A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
Three
kW
30.0
Motor Service Factor
1.15
Motor Application
General Purpose
Standards
CE, UL Recognized
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nominal Efficiency
94.1 %
CC Number
CC003A
Motor Frame Material
Cast Iron
Ins. Class
F
Hz
50/60 Hz
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1780 rpm
Motor Bearings
Ball
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Inverter Rated
Yes
Weight
661 3/8 lb
Inverter Rating
Inverter Rated
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
208-230/460V AC
Full Load Current @ 60 Hz
94.0/47.0 A
Frequency
60/50 Hz
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
1,800 RPM
NEMA Design Class
N
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, 30.0 kW, Nameplate RPM 1780 rpm, Frame 200L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 94.0/47.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1701-1800

Ratings & reviews