Metric Motor, 200L, Rigid Base

  • Mfr # TCA0223AE211GAA009
  • Zoro # G8662009
product price: 
$
5,267.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
30
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
200L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0223AE211GAA009
Zoro #
G8662009
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Shaft Dia.
55 mm
Length Less Shaft
659 mm
Overall Length
769 mm
Frame Size
200L
Shaft Diameter
55 mm
Wire Rope Length
769 mm
Length
769 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
30
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
200L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
76.0/38.0 A
Ins. Class
F
Standards
CE, UL Recognized
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Duty
Continuous
Hz
50/60 Hz
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nominal Efficiency
93 %
Motor Service Factor
1.15
Phase
Three
Nameplate RPM
1185 rpm
kW
22.0
Motor Bearings
Ball
Inverter Rated
Yes
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
661 3/8 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Motor Mounting Position
Horizontal
Inverter Rating
Inverter Rated
NEMA Design Class
N
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
200/400V AC
Manufacturers Warranty
1 yr
Mounting Position
Horizontal
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Nameplate RPM @ 50 Hz
956 RPM
Frequency
60/50 Hz
Frame Material
Cast Iron
Insulation Class
F
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
76.0/38.0 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, 22.0 kW, Nameplate RPM 1185 rpm, Frame 200L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 76.0/38.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews