Three-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1775 rpm Nameplate RPM

  • Mfr # 286TTDBD6026

  • Zoro # G4871008


product price:  $2,595.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
73.0/36.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6026
Zoro #
G4871008
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 1/2 in
Overall Length
27 1/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
73.0/36.5 A
Frame
286T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
NEMA Design
B
Usable @ 208V
No
Duty Cycle
Continuous
Weight
377 lb

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 30 HP, Nameplate RPM 1775 rpm, Frame 286T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 73.0/36.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.