Motors Centrifugal Pump Motor, C334, 1HP, 115/230V, 3600RPM, Split PH, 56C FR, DP

  • Mfr # C334

  • Zoro # G304968133


product price:  $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C334
Zoro #
G304968133
UPC #
722856048837
Country of Origin
United States

Description

Marathon motors centrifugal pump motor, c334, 1hp, 115/230v, 3600rpm, split ph, 56c fr, dp marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and p-base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof motors.