General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame

  • Mfr # 5KH32FNA499S

  • Zoro # G5217362


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/4
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH32FNA499S
Zoro #
G5217362
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 7/16 in
Overall Length
9 11/16 in
Shaft Length
2 1/4 in
Stud Size
#8-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Split-Phase
Phase
Single
HP
1/4
RPM Range
1,701-1,800
Voltage
115V AC
Frame
48Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Cradle Base
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Ins. Class
B
Motor Efficiency Group
Standard Efficient
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Finish
Gray
Full Load Amps
5.1 A
Duty
Continuous
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Nominal Efficiency
52.8 %
Usable @ 208V
No
Usable @ 200V
No
Weight
15 lb
Max. Ambient Temp.
40 Degrees C
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Duty Cycle
Continuous
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.