This item is Discontinued.

Marathon IEEE 841 Motor, 3 Phase, 10 HP, 3520 Nameplate RPM, 460, 215T Frame 215THFND9001

IEEE 841 Motor, 3 Phase, 10 HP, 3520 Nameplate RPM, 460, 215T Frame (Discontinued)

  • Mfr # 215THFND9001
  • Zoro # G6573870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215THFND9001
Zoro #
G6573870
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
19 5/8 in
Shaft Length
3 1/2 in
Length Less Shaft
16 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
IEEE 841 Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
10
Nameplate RPM
3520
Frame
215T
Motor Shaft Rotation
CW/CCW
Full Load Amps
11.9
Voltage
460
Nominal Efficiency
90.2%
Voltage Compatibility
460, 208-230/460
Standards
UL (E49747), CSA (LR2025), CE Listed
Phase
Three
Motor Service Factor
1.15
Ins. Class
F
Motor Thermal Protection
None
No. of Speeds
1
Motor Bearings
Ball
RPM Group
3001-3600
RPM Range
3001-3600
Motor Shaft Design
Keyed
Inverter Rated
Yes
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Application
General Application
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Frame Material
Cast Iron

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3520, No. of Speeds 1, Voltage 460, Full Load Amps 11.9, 215T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.