Split-Phase Fan and Blower Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # 048S17D2054
Zoro # G0557536
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Frame
48Z
Full Load Amps
5.0 A
Motor Shaft Rotation
CCW
Motor Application
Fan and Blower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
048S17D2054
Zoro #
G0557536
UPC #
-
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Body Dia.
5 9/16 in
Overall Length
9 9/16 in
Length Less Shaft
7 11/16 in
Shaft Length
2 in
Description
Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 5.0 A Full Load Amps, 48YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.