Shop MARATHON

Three-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 213TTFBD6028

  • Zoro # G9816125


product price: 
$
973.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.0/9.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
213TTFBD6028
Zoro #
G9816125
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 3/4 in
Overall Length
19 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
1 3/8 in
Frame Size
213TC
Wire Rope Length
19 1/8 in
Length
19 1/8 in

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.0/9.5 A
Frame
213TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA, UL Listed
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
19.0/9.5 A
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1770 rpm
Service Factor @ 50Hz
1.15
NEMA Design
B
Weight
149 lb
Voltage @ 50Hz
230/460
HP @ 50Hz
7 1/2 hp
Capacitor Required
No
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
2,810/2,830/2,840 RPM
Frequency
60/50 Hz
Number of Speeds
1
Full Load Current @ 50 Hz
19.0/9.5 A
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Bearing Type
Ball
Shaft Design
Keyed
Frame Material
Steel
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
7 1/2 hp
Manufacturers Warranty
1 yr
Full Load Current @ 60 Hz
19.0/9.5 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 19.0/9.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Listed

Ratings & reviews