GT2464 Close-Coupled Pump Motor 25 HP 3600 RPM DP 256JP 3/60/230-460V
- Mfr # MGT2464
- Zoro # G723933026
product price:Â
$
3,241.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Frame
256JP
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT2464
- Zoro #
- G723933026
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Frame
- 256JP
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,556 RPM
- Motor Bearings
- Ball
- HP
- 25 hp
Description
Marathon GT2464 25 HP three-phase close-coupled pump motor, 3556 RPM, frame 256JP, ODP (open drip proof) enclosure, 208-230/460 V and reversible rotation. Rigid-base rolled steel construction with a single shaft, no overload protection, and rated amperage 64.0-59.5/29.7 A; supplier stock PEM-MGT2464.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.