N468B Stainless Steel Washdown Motor 1-1/2 HP 1800 RPM TEFC 56C 3O 60Hz 230V
- Mfr # MN468B
- Zoro # G523932175
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Stainless Steel
Body Dia.
6.5 in
Rotation
Reversible
Frame
56C
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN468B
- Zoro #
- G523932175
- UPC #
- -
- Country of Origin
- United States
- Motor Frame Material
- Stainless Steel
- Rotation
- Reversible
- Frame
- 56C
- Nameplate RPM
- 1,750 RPM
- HP
- 1.5
- Hz
- 60 Hz
- Bearings
- Ball
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon N468B stainless steel washdown motor (PEM-MN468B) 1.5 HP, 1750 RPM, TEFC totally enclosed fan-cooled design in a 56 frame with 6.5 in diameter; three-phase 230/460V, 4.8/2.4A, reversible rotation, round mounting and single shaft for food, washdown, and general-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.