Shop U.S. MOTORS

Condenser Fan Motor, 48Y

  • Mfr # 5561EO
  • Zoro # G0215427

product price: 
$
329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Design
ECM
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5561EO
Zoro #
G0215427
UPC #
786382112530
Country of Origin
Mexico
Motor Design
ECM
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
208V AC to 230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Features
Outdoor Use
Max. Ambient Temp.
60 Degrees C
Full Load Amps
2.5 A
Motor Service Factor
1
Ring to Ring Center
3 11/16 in
Ins. Class
B
Standards
CSA Certified, UL Recognized
Stud Quantity
4
Application
HVAC
Motor Sub Application
Condenser Fan
Motor Bearings
Ball
Duty
Continuous
Capacitor Required
No
Motor Shaft Design
Flat
Motor Application
HVAC/R
Motor Mounting Position
Vertical Shaft Down
Hz
50/60 Hz
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Nameplate RPM
1,075 RPM/825 RPM
Item
Condenser Fan Motor
Nominal Efficiency
75 %
Motor Thermal Protection
Auto
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No
Rated Horsepower
1/3 hp
Bearing Type
Ball
ECM Motor Type
Constant Torque
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Totally Enclosed Air-Over
Insulation Class
B
Includes User Interface
User Interface Not Included
Frequency
60/50 Hz
Series
RESCUE(R) EcoTech(TM)
Shaft Design
Flat
Ambient Temperature - Maximum
60 Degrees C
Sub Application
Condenser Fan
Control Connector Configuration
5-Pin
Product Type
Condenser Fan Motor
Compatible with External Controller
Not External Control Compatible
Wattage
300 W
Number of Speeds
2
Frame Material
Steel
Mounting Position
Vertical Shaft Down
Full Load Current @ 60 Hz
2.5 A
Manufacturers Warranty
2 yr
Includes
Brushless Permanent Magnet
Nameplate Horsepower @ 60 Hz
1/3 hp
Nameplate RPM @ 60 Hz
1,075/825 RPM
Nameplate Voltage @ 60 Hz
208-230V AC

Dimensions

Length Less Shaft
5 5/8 in
Body Dia.
5 5/8 in
Shaft Length
4 1/2 in
Overall Length
10 1/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
54 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
2 yr
Mounting Stud Length
1/2 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Bolt Circle Diameter
5 1/8 in
Frame Size
48Y

Description

Condenser Fan Motor, 48Y

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.