This item is Discontinued.

Marathon PM DC Motors, PM, TENV, 1/3HP, 1800rpm, 12 056E17T2002

PM DC Motors, PM, TENV, 1/3HP, 1800rpm, 12 (Discontinued)

  • Mfr # 056E17T2002
  • Zoro # G6761307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056E17T2002
Zoro #
G6761307
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/4 in
Body Dia.
5-5/8"
Overall Length
11 7/8 in
Shaft Length
1 7/8 in

Details

Item
DC Permanent Magnet Motor
HP
1/3
Voltage
12V DC
Nameplate RPM
1800
Frame
56C
Full Load Amps
27
RPM Range
1701-1800
Motor Thermal Protection
None
Features
Removable Base
Bearings
Ball
Base Mounting O.C.
3" x 4-22/25"
Brush Type
Carbon
Motor Mounting Type
Face/Base
Motor Design
DC Permanent Magnet
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
12V DC
Face Mounting O.C.
5-7/8"
Standards
UL(E49747), CSA(E49747)
Motor Application
Variable Speed
Full Load Torque
11.7 lb-in
Rotation
CW/CCW
Motor Bearings
Ball

Description

DC Permanent Magnet Motor, Motor Design DC Permanent Magnet, 1/3 HP, Nameplate RPM 1800, Voltage 12V DC, 27 Full Load Amps, 56C Frame, Full Load Torque 11.7 lb-in, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type Carbon, Overall Length 11 7/8 in, Length Less Shaft 10 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.