Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 1-Ph, 5 HP, 3400-3600,184JM

  • Mfr # 184TBFW7315

  • Zoro # G1994163


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,530
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TBFW7315
Zoro #
G1994163
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Overall Length
18 9/16 in
Length Less Shaft
14 5/16 in
Shaft Dia.
7/8 in
Height
11 5/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start/Run
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,530
Voltage
230V AC
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1
Phase
Single
Frame Material
Rolled steel
Inverter Rated
No
Full Load Amps
19.8
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Frame Material
Steel
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
Standard Efficient
Ins. Class
F
Standards
CE, CSA, IP 22, NEMA JM, UL
Nominal Efficiency
82.5 %
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Sub Application
Close-Coupled Pump
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Thermal Protection
None
No. of Speeds
1
Weight
89 lb
Conduit Box Position
F1
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
No
Duty Cycle
Continuous
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 19.8, Height 11 5/16 in, HP 5, Ins. Class F, Inverter Rated No, Length Less Shaft 14 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.