R252 IEC 3 kW (4 HP) 1800 RPM TEFC 100L 3-Phase 60Hz Electric Motor
- Mfr # MR252
- Zoro # G123932247
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Frame
100L
Nameplate RPM
1,765 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR252
- Zoro #
- G123932247
- UPC #
- -
- Country of Origin
- India
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Frame
- 100L
- Nameplate RPM
- 1,765 RPM
- Hz
- 60 Hz
- HP
- 4
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon 3 kW (4 HP) three-phase general purpose motor, 1765 RPM, 100L frame with cast iron construction and TEFC (Totally Enclosed Fan Cooled) enclosure for durable industrial use. Rated 230/460 V, 10.4/5.2 A, reversible rotation, round mounting and single shaft; supplier stock PEM-MR252.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.