Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1016A General Purpose Motor 7.5 HP 1800 RPM 213T Frame TEFC
- Mfr # MGT1016
- Zoro # G923932157
product price:Â
$
1,373.99
/ea
Key Features
Nameplate RPM
1,768 RPM
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
HP
7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1016
- Zoro #
- G923932157
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,768 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 7.5
- Motor Enclosure Design
- TEFC
- Frame
- 213T
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
Description
Marathon GT1016A General Purpose Motor, totally enclosed fan cooled (TEFC), 7.50 and 5 HP with 1768 and 1475 RPM, 230/460V, 3-speed reversible operation and 213T frame on a rigid base. Cast iron, squirrel-cage inverter-rated design for continuous duty with 1.15 service factor, 91.7% efficiency, F insulation, Division 2 T2B rating, 1.375 in shaft diameter with 3.38 in extension, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.