R317 IEC Motor - 1.5 HP, 1200 RPM, 100LB3 Frame, TE Enclosure
- Mfr # MR317
- Zoro # G823931533
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,175 RPM
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR317
- Zoro #
- G823931533
- UPC #
- -
- Country of Origin
- India
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,175 RPM
- Motor Enclosure Design
- TEFC
- HP
- 1.5
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 100L
- Motor Bearings
- Ball
Description
Marathon MARATHON 1.5 (R317) three-phase general purpose motor, 1.5 HP, 1,185 RPM, 100L frame with TEFC (Totally Enclosed Fan Cooled) cast iron housing and rigid base mounting. Dual-voltage 230/460 V, 4.6/2.3 A, reversible rotation, single shaft - suitable for replacement or OEM applications requiring a robust, IEC-style electric motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.