Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R320A IEC Motor 1.5 kW 1200 RPM 100LB3 enclosure
- Mfr # MR320A
- Zoro # G323933006
product price:Â
$
1,355.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Enclosure Design
TEFC
Frame
100L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR320A
- Zoro #
- G323933006
- UPC #
- -
- Country of Origin
- India
Details
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Frame
- 100L
- No. of Speeds
- 1
- Nameplate RPM
- 1,175 RPM
- HP
- 2
- Motor Bearings
- Ball
Description
Marathon 2 HP three-phase motor (model R320A) delivers 1185 RPM in a cast iron 100L frame with TEFC cooling and rigid base mounting, suitable for 230/460V service with 6.0/3.0 A ratings. Reversible rotation and single shaft design make this reliable general-purpose industrial motor for pumps, compressors and conveyor drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.