Shop MARATHON
Create Account
R319A IEC Electric Motor
- Mfr # MR319A
- Zoro # G523932076
product price:Â
$
1,374.99
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
- MR319A
- Zoro #
- G523932076
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon Motor PEM-MR319A is a 2 HP, 1745 RPM three-phase IEC motor with a 90L aluminum frame and TEFC (Totally Enclosed Fan Cooled) enclosure. Rated 230/460 V with 5.4/2.7 A, reversible rotation, B3 rigid mounting and single shaft, cross-referenced to Marathon 90LT17FH5326 / 90LT17FH6326.