Shop MARATHON

Metric Motor, 180M, Rigid Base

  • Mfr # TCA0221AE211GAA009
  • Zoro # G8662155

product price: 
$
3,882.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
30
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
180M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0221AE211GAA009
Zoro #
G8662155
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
30
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
180M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
68.0/34.0 A
Phase
Three
kW
22.0
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Application
General Purpose
Ins. Class
F
Duty
Continuous
Nameplate RPM
3,550 RPM
Standards
CE, UL Recognized
Nominal Efficiency
91.7 %
CC Number
CC003A
Hz
50/60 Hz
Motor Frame Material
Cast Iron
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Inverter Rated
Yes
No. of Speeds
1
NEMA Design
N
Weight
438 11/16 lb
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
200/400V AC
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60/50 Hz
Number of Speeds
1
Application
General Purpose
Frame Material
Cast Iron
Full Load Current @ 60 Hz
68.0/34.0 A
Product Type
General Purpose Motor
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Insulation Class
F
Nameplate RPM @ 50 Hz
3,580 RPM
Manufacturers Warranty
1 yr
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,550 RPM
Nameplate Horsepower @ 60 Hz
30 hp

Dimensions

Shaft Length
110 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
48 mm
Overall Length
712 mm
Length Less Shaft
602 mm
Shaft Diameter
48 mm
Frame Size
180M
Wire Rope Length
712 mm
Length
712 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, 22.0 kW, Nameplate RPM 3550 rpm, Frame 180M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 68.0/34.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.