R328A IEC Electric Motor - 7.5 HP, 1800 RPM, 132SB3 Frame, IP Rated
- Mfr # MR328A
- Zoro # G123933121
product price:Â
$
1,556.99
/ea
Key Features
No. of Speeds
1
Nameplate RPM
1,775 RPM
Frame
132S
HP
7.5
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR328A
- Zoro #
- G123933121
- UPC #
- -
- Country of Origin
- India
Details
- No. of Speeds
- 1
- Nameplate RPM
- 1,775 RPM
- Frame
- 132S
- HP
- 7.5
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
Description
Marathon R328A three-phase motor (Supplier Stock No. PEM-MR328A) delivers 7.5 HP at 1770 RPM in a 132S cast-iron frame with TEFC (totally enclosed fan cooled) enclosure. Designed for rigid-base mounting, it runs on 230/460 V at 18.4/9.2 A, features reversible rotation, a single shaft and no overload protection, for general-purpose industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.