Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three-Phase ODP General Purpose Motor 150 x 1800 x 444T
- Mfr # MGT0052
- Zoro # G023932736
product price:Â
$
14,188.99
/ea
Key Features
Motor Bearings
Ball
Voltage
460V
Hz
60 Hz
Motor Enclosure Design
ODP
Full Load Amps
168 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0052
- Zoro #
- G023932736
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Voltage
- 460V
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Full Load Amps
- 168 A
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Frame
- 444T
- HP
- 150
- Nameplate RPM
- 1,790 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon 150/125 HP three-phase drip-proof general-purpose motor (PEM-MGT0052) with a 444T cast-iron frame, 460V, inverter-rated squirrel-cage design and reversible rotation; available in 1790 and 1490 RPM with three speeds and rigid-base mounting. Shaft: T-type 3.375 in diameter, 8.5 in extension; service factor 1.15, 95.8% efficiency, F insulation, continuous duty, UL/CSA/CE recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.