Shop MARATHON
See all product information
Create Account
X448 Condenser Fan Motor 6.4 in 1075 RPM CX 20
- Mfr # MX448
- Zoro # G723931893
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56Y
Body Dia.
6.5 in
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX448
- Zoro #
- G723931893
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Frame
- 56Y
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon X448 1 HP condenser fan motor, 1075 RPM PSC single-phase unit with 56Y frame and 6.5-inch diameter fan, OAO enclosure and reversible rotation; 200-230/460 V, auto overload protection, belly-band mounting, single shaft and amperage 6.0-5.2/2.6. Rolled steel housing, 36 lb shipping weight. Supplier stock PEM-MX448, cross-reference Marathon 56A11O5314.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.