Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R333B IEC Motor 11 kW (15 HP) 3600 RPM TEFC 160M 3-Phase 60 Hz
- Mfr # MR333B
- Zoro # G123932100
product price:Â
$
3,511.99
/ea
Key Features
Nameplate RPM
3,550 RPM
Hz
60 Hz
HP
15
Frame
160M
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR333B
- Zoro #
- G123932100
- UPC #
- -
- Country of Origin
- India
Details
- Nameplate RPM
- 3,550 RPM
- Hz
- 60 Hz
- HP
- 15
- Frame
- 160M
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
Description
Marathon 11 kW (15 HP) three-phase motor, 3550 RPM, frame 160M with TEFC (Totally Enclosed Fan Cooled) cast iron construction and B3 rigid mounting; reversible rotation (REV) and single shaft. Rated 230/460 V with full-load currents of 34.0/16.9 A, model PEM-MR333B suited for general-purpose industrial applications requiring durable, enclosed three-phase power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.