Shop MARATHON
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three-Phase 324TS 3600 RPM ODP General Purpose Motor 50
- Mfr # MGT0076
- Zoro # G123932520
product price:Â
$
4,294.99
/ea
Key Features
Hz
60 Hz
Motor Bearings
Ball
Frame
324TS
Nameplate RPM
3,565 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0076
- Zoro #
- G123932520
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Frame
- 324TS
- Nameplate RPM
- 3,565 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 50
- Motor Shaft Rotation
- Reversible
Description
Marathon MARATHON 50/40 HP 324TS three-phase motor, drip-proof rigid base design with 3565/2965 RPM and 3-speed reversible operation, 230/460V squirrel-cage inverter-rated electrical type. Features rolled-steel frame, 1.875-inch TS shaft (3.75-inch extension), 37 kW, 93% efficiency, 1.15 service factor, F insulation, continuous duty, UL Recognized, CE and CSA certified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.