Shop MARATHON
See all product information
Create Account
R398A IEC Motor - LEESON 2 HP 1800 RPM 90B35 Frame IP55
- Mfr # MR398A
- Zoro # G823932905
product price:Â
$
1,403.99
/ea
Free Shipping & Returns
Key Features
Frame
90L
No. of Speeds
1
Nameplate RPM
1,745 RPM
HP
2
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR398A
- Zoro #
- G823932905
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 90L
- No. of Speeds
- 1
- Nameplate RPM
- 1,745 RPM
- HP
- 2
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Description
Marathon three-phase 2 HP IEC motor, 1,745 RPM, frame 90L, TEFC (Totally Enclosed Fan Cooled) enclosure with reversible rotation and rigid base mounting; aluminum construction, single shaft, 230/460 V, 5.4/2.7 A. Supplier Stock No PEM-MR398A; listed as Marathon R398A IEC motor suitable for industrial applications requiring a compact, reversible three-phase drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.