Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R504 TEFC IEC Motor 3 HP 1800 RPM 3-Phase 60Hz 230/460V
- Mfr # MR504
- Zoro # G423931575
product price:Â
$
14,968.99
/ea
Key Features
HP
75
Hz
60 Hz
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,785 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR504
- Zoro #
- G423931575
- UPC #
- -
- Country of Origin
- China
Details
- HP
- 75
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,785 RPM
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Frame
- 250M
Description
Marathon 75 HP R504 IEC motor (PEM-MR504) is a three-phase, 1785 RPM, 250M frame unit with TEFC (totally enclosed fan cooled) cast iron construction and rigid base mounting. It supports 230/460 V, reversible rotation, single shaft output and draws 174.0/87.0 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.