GT1015A General Purpose Motor 7.5 HP 3600 RPM 213T Frame TEFC
- Mfr # MGT1015
- Zoro # G123931783
product price:Â
$
1,423.99
/ea
Key Features
Motor Enclosure Design
TEFC
No. of Speeds
1
Motor Shaft Rotation
Reversible
Frame
213T
HP
7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1015
- Zoro #
- G123931783
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 213T
- HP
- 7.5
- Nameplate RPM
- 3,520 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
Description
Marathon GT1015A general purpose motor, 7.5/5 HP (5.6 kW) with 3520/2935 RPM, 213T cast iron frame and totally enclosed fan cooled (TEFC) design, 230/460V, three-speed reversible rotation and rigid base mounting. Squirrel-cage inverter rated, Division 2 T2B hazardous location, 1.375 in. T-shaft (3.38 in. extension), 89.5% efficiency, 1.15 service factor, Class F insulation, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.