R836 20 HP Three-Phase TEFC IEC General Purpose Motor
- Mfr # MR836
- Zoro # G323930913
product price:Â
$
4,281.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Nameplate RPM
3,540 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR836
- Zoro #
- G323930913
- UPC #
- -
- Country of Origin
- India
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 3,540 RPM
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 160M
- Hz
- 60 Hz
- HP
- 20
Description
Marathon 20 HP R836 three-phase TEFC motor (PEM-MR836) delivers 15.0 kW at 3540 RPM with 230/460 V, 45.5/22.8 A, reversible rotation and a cast iron 160M frame. Rated for 60 Hz continuous duty with 91% efficiency, 1.15 service factor, IP55 enclosure and compatibility with line or inverter starting; meets IE3 and NEMA Premium efficiency standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.