General Purpose Motor 15HP 1800 RPM 254T ODP
- Mfr # MGT0059
- Zoro # G723932289
product price:Â
$
1,813.99
/ea
Key Features
Nameplate RPM
1,774 RPM
No. of Speeds
1
Motor Enclosure Design
ODP
HP
15
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0059
- Zoro #
- G723932289
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,774 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 15
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Frame
- 254T
Description
Marathon MARATHON 15, 1800, 254T ODP general purpose motor, 15 & 10 HP (11.2 kW) with dual speeds 1774 & 1478 RPM, 254T frame, drip proof enclosure and 230/460V three-speed reversible operation on a rigid base. Squirrel-cage inverter-rated design with 1.625 in T-shaft (4 in extension), 1.15 service factor, 93% efficiency, Class F insulation, continuous duty, currents 37.5/18.8 & 32/16 A, CE/CSA/UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.