Red - Black Series Coffin Holds 2 Turntables in Battle Style position with 10-in Mixer with Low Pro

  • Mfr # MA-DJ10WBLKREDBA

  • Zoro # G016091891


product price:  $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-DJ10WBLKREDBA
Zoro #
G016091891
UPC #
810130951802
Country of Origin
China

Description

Red - Black Series Coffin Holds 2 Turntables in Battle Style position with 10-in Mixer with Low Profile Wheels: Holds 10-in mixers such as Rane TTM56, TTM57SL, Numark DXM models, Vestax, Gemini, Behringer, Denon DN-X100, DN-X120, Pioneer DJM-401.Made from high quality materials with outstanding reliability and all-around protection for your equipment. Red Black coated finish 2 Turntables in Battle Style ATA 300 Style Spring action handles Easy locking fit and tongue Heavy and powerful ball corners Low profile wheels Industrial strength latches and rubber feet Dual anchor rivets Exterior Dimensions closed lid: 45-inW x 22-in D x 10-in H Interior Dimensions TT: 15-inW x 18-in D x 3-in H Interior Dimensions Mixer:10-inW x 19-in D x 3-in H Shipping Weight: 42 lbs. MA-DJ10WBLKRED-BATTLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.