Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-5U24-25B
- Zoro # G422965298
product price:Â
$
2,511.99
/ea
Free Shipping & Returns
Key Features
Mobility
Mobile
Standards
MIL-STD 810H
Material
Linear Medium Density Polyethylene
Lid Depth
2 in, 5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-5U24-25B
- Zoro #
- G422965298
- UPC #
- 789270992702
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in, 5 in
- Overall Depth
- 15 in
- Overall Width
- 23 1/2 in
- Wire Rope Length
- 38 3/4 in
- Overall Length
- 38 3/4 in
- Length
- 38 3/4 in
Details
- Mobility
- Mobile
- Standards
- MIL-STD 810H
- Material
- Linear Medium Density Polyethylene
- Color
- Black
- Handle Style
- Comfort Grip
- Series
- RR
- Includes Casters
- Caster Included
- Item
- Case
- Pressure Valve Type
- Automatic
- Weight
- 62.13 lb
- Includes Handle
- Handle Included
- Closure Type
- Positive Lock Latching System
- Stackable
- Stacking Capable
- Resistant To
- Impact, Strength
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 15 in, Overall Length 38 3/4 in, Overall Width 23 1/2 in, Standards MIL-STD 810H, Weight 62.13 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.